Beli ht icom di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Icom Handy Talky (HT)
    Mulai

    Rp2.599.900

  2. Icom VHF Marine Transceiver
    Mulai

    Rp3.299.900

    Icom VHF Marine Transceiver
    atribut:
    • Frequency Range (MHz): Tx 156.025–157.425 , Rx 156.050–163.275
    • Usable Channels: groups INT, USA, CAN, WX channels
    • Type of Emission: 16K0G3E
    • Current Drain: Tx 2.75 A Rx (Internal SP/External SP) 400 mA/200 mA (Max. audio)
    • Operating Temperature Range (°C): - 20 to +60 (-4°F to +140°F)
    • Adjacent Channel Power (dB): 70
    • Adjacent Channel Selectivity (dB): 70
    • Antenna Impedance (ohm): 50
    • Audio Output Power: (at 10% distortion) Internal SP 700 mW typical (8 Ω load) External SP 300 mW typical (4 Ω load)
    • Dimensions (mm): Projections not included 59.7x140.5x38.7 (2.4x5.5x1.5inch)
    • Frequency Stability (ppm): ±10
    • Intermodulation (dB): 70
    • Maximum Frequency Deviation (kHz): ±5
    • Output Power (W): 6/1
    • Sensitivity (μV): 0.25 typical (at 12 dB SINAD)
    • Spurious Emissions (dBc): - 68
    • Spurious Response (dB): 70
    • Squelch sensitivity (μV): 0.25 typical (at threshold)
  3. Icom UHF Handheld Transceiver
    Mulai

    Rp3.199.900

    Icom UHF Handheld Transceiver
    Deskripsi:
    Icom Custom High Power Handling Capacity Speaker for 1500 mW Powerful Audio1500mW powerful audioIP67 Waterproof and Dust-tight ProtectionIP67 Waterproofing5.5 W/4 W (VHF/UHF) of Output PowerUp to 10 Hours of Operating Time with the Supplied Waterproof Battery128 Memory Channels and Eight ZonesEight Character Alphanumeric DisplayBuilt-in CTCSS and DTCS Encoder/DecoderEight DTMF Autodial MemoriesMDC 1200 PTT ID and BIIS 1200 PTT IDInversion Voice Scrambler (16 code) for Private ConversationsChannel Announcement of the Operating Channel NumberSeven Programmable Buttons with Shift Key Function16 Scan Lists and Priority Scan FunctionsHands-Free Operation with the Optional Headset
    atribut:
    • Type of Emission: 16K0F3E, 11K0F3E (25/12.5kHz)
    • Power Supply Requirement (V): DC 7.5
    • Operating Temperature Range (°C): - 30 to +60 (Radio only)
    • Frequency Stability (ppm): ±2.5
    • Current Drain: (approx.) Tx High 1.5A 1.3A Rx Max. audio/Stand-by 500 mA (Internal SP) /77mA 500 mA (Internal SP)/80mA
    • Output Power (W): (at 7.5V) 5.5/2.0/1.0 (Hi/L2/L1) 4.0/2.0/1.0 (Hi/L2/L1)
    • Spurious Emissions (dBc): min. 70
    • External Microphone Connector: 3-conductor 2.5 (d) mm (1/10inch)/2.2 kΩ
    • Antenna Impedance (ohm): 50
    • Channel Capacity: 128 channels
    • Dimensions (mm): (Projections not included) 52.2x111.8x22.3 (with BP-278)
    • Frequency Range (MHz): 136-174, 335-380
    • Maximum Frequency Deviation (kHz): ±5.0/±2.5 (Wide/Narrow)
  4. Icom RIG
    Mulai

    Rp2.899.900

  5. Alinco Handy Talky (HT)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Alinco Handy Talky (HT)
    atribut:
    • Mode: F3E(16K0F3E/11K0F3E/RX only WFM)
    • Usable Temperature Range (°C): -20 to +55 (-4 to 131°F)
  6. Icom VHF/UHF Dual Band FM Transceiver
    Mulai

    Rp4.799.900

    Icom VHF/UHF Dual Band FM Transceiver
    atribut:
    • Type of Emission: F2D, F3E (FM)
    • Frequency Stability (ppm): ±2.5
    • Power Supply Requirement (V): 7.2 DC Nonimal
    • External DC Power (V): 10–16 DC (with AD-149H)
    • Antenna Impedance (ohm): 50 (SMA)
    • Channel Capacity: 208 (Including 2 Call And 6 Scan Edges)
    • Dimensions (mm): 52.2×111.8×30.3 (Projections Not Included)
    • Weight (Approximate) (g): 278
  7. Icom SSB
    Mulai

    Rp24.999.900

    Icom SSB
    Deskripsi:
    Long distance communication made simple.
  8. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  9. Icom Microphone & Speaker for Two-Way Radio
    Mulai

    Rp1.499.900

    Icom Microphone & Speaker for Two-Way Radio
    Deskripsi:
    These microphones and speakers connect with compatible series or models of ICOM two-way radios. They are commonly clipped to clothing at the shoulder or chest, so people can monitor radio transmissions while keeping their hands free for other tasks.
  10. Icom Radio Rig
    Mulai

    Rp7.499.900

  11. KRISBOW Metal Detector (Detektor Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    KRISBOW Metal Detector (Detektor Logam)
    atribut:
    • Alarm Type: Buzzer sound, LED lighting alarm and vibration alarm
    • Standard Sensitivity Level (mm): Pin: 30-60, Coin: 75-100, 20cm Dagger:160-180, 64 types pistol:180-195
    • Adjustable Sensitivity: Yes, with knob adjuster
    • Operating Frequency (kHz): 25
    • Operating Current (mA) : <50
    • Operating Environment (°C): -5 to 55 (<85%RH)
    • Packing Dimensions (mm): 510x95x50
    • Power Supply: DC9V (6F22) battery, standard (alkaline type) or rechargeable
    • Unit Dimensions (LxWxH) (mm): 410x80x42
  12. SMEcom Handy Talky (HT)
    Mulai

    Rp1.099.900

    SMEcom Handy Talky (HT)
    atribut:
    • Dimensions (mm): 120x55x35.5
  13. Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    Mulai

    Rp4.099.900

    Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): NimH 1400mAh (120.0x55.0x37.5), Li-Ion 1700mAh (120.0x55.0x36.0), High Cap Li-Ion 2250mAh (120.0x55.0x41.7)
    • Analog Sensitivity (12 dB SINAD) (uV): 0.3 / 0.22 (typical)
    • Audio Distortion @Rated Audio (%): 5 (3% typical)
    • Audio Response: TIA603D
    • Channel Spacing (kHz): 12.5 / 25
    • Conducted Spurious Emissions (TIA603D) (dBm): -57
    • Digital Sensitivity (5% BER): 0.25 / 0.19 (typical)
    • Frequency Stability (-30°C, +60°C, +25°C Reference) (ppm): ± 0.5
    • Hum and Noise: -40 dB @ 12.5 kHz / -45 dB @ 25 kHz
    • Intermodulation (TIA603D) (dB): 70
    • Low Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Rated Audio (W): 0.5 (Internal)
    • Spurious Rejection (TIA603D) (dB): 70
  14. Aditech Staff Office Desk Modern Minimalis
    Mulai

    Rp2.299.900

    Aditech Staff Office Desk Modern Minimalis
    Deskripsi:
    Sisi terdepan meja staf dihiasi oleh panel metal dengan jajaran rongga nan apik, menjadi salah satu aksen dekoratif yang membuat meja ini terlihat modis.
    atribut:
    • Dimensions (cm): 120x75x75
    • Material: MFC (Melamine Face Chipboard)
  15. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  16. Yaesu Handy Talky (HT)
    Mulai

    Rp1.299.900

    Yaesu Handy Talky (HT)
    Deskripsi:
    The FT-25R is a very compact, ruggedly constructed Handheld VHF with three selectable power settings 5W / 2.5W / 0.5W allowing each user to select the power they need. The big front speaker provides a full 1 watt of crisp, clear audio quality. The unit comes supplied with a 1950mAh Li-ion battery pack capable of over 9 hours of operation, with an optional higher capacity 2500mAh Li-ion battery for over 11.5 hours of operating time. A 3.5 hour rapid charger comes standard, making the transceiver ready to operate at any time. Our newly designed large white LED displays are vibrant and highly visible. Four Quick Recall Keys (QRK) are user programmable to instantly recall favorite channels with just the push of a button. VOX operation is available with the optional Earpiece Microphone SSM-512B. Other useful features included: versatile scanning capabilities such as Programmable VFO Scan, Memory Scan, Priority Channel Scan, and Weather Alert Scan, WX Channels with "Severe Weather" Alert, PC Programming, Transceiver-to-Transceiver Cloning, FM Broadcast Receiver, Automatic Range Transponder System (ARTS), CTCSS/ DCS Operation, Busy Channel Lockout (BLCO), Automatic Power Off feature, and Transmitter Time Out Timer (TOT).
  17. Icom VHF Handheld Transceiver
    Mulai

    Rp2.499.900

    Icom VHF Handheld Transceiver
    Deskripsi:
    Compact Body (WxHxD; 156.5x66.5x110.1 mm; 6.2x2.6x4.3 in)Easy Installation in Limited SpacePowerful Front Mount SpeakerDelivers Loud and Clear AudioBuilt-in Class D DSC with a CH70Dedicated ReceiverIntuitive Operation withIcom’s Marine User InterfaceEasy-to-Read Full Dot-Matrix DisplayHM-237B DetachableHand Microphone SuppliedIPX7 Submersible Construction(1 m depth of water for 30 minutes)AquaQuake™ Prevents Audio Degradationfrom a Water-Logged SpeakerMade in Japan Quality and ReliabilityOther FeaturesCommon NMEA interface for external GPS/NAV connectionMA-500TR Class B AIS transponder compatibleTag scan and favorite channel functionsDual/tri-watch function for monitoring CH16 and/or call channelPriority scan functionDisplay and keypad backlightingExternal speaker connectionWeather channel with weather alert
Daftar Harga ht icom Terbaru October 2026
Icom Handy Talky (HT)Rp2.599.900
Icom VHF Marine TransceiverRp3.299.900
Icom UHF Handheld TransceiverRp3.199.900
Icom RIGRp2.899.900
Alinco Handy Talky (HT)Rp1.099.900
Icom VHF/UHF Dual Band FM TransceiverRp4.799.900
Icom SSBRp24.999.900
Alinco Handy Talky (HT)Rp1.399.900
Icom Microphone & Speaker for Two-Way RadioRp1.499.900
Icom Radio RigRp7.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)